Shop All Display Cases
Ghent
Display Case, 40X72X20, Walnut, Shelf Capacity (Lbs.): 20
Mfr # 2010-6-BZ-WV
Zoro # G0935704
product price: $1,931.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,931.99
Free 30-Day Returns
Key Features
- Height (In.) 40
- Length (In.) 72
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2010-6-BZ-WV
- Zoro # G0935704
- UPC # 14935716141
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 |
Length (In.) | 72 |
Depth (In.) | 20 |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Walnut |
Backing | Sliding Frosted Glass |
Material | Wood Grain Vinyl/Aluminum |
Includes | Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf |
Series | Merchandiser |
Description
Display Case,40X72X20,Walnut
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- Ghent Display Cases