Shop All Display Cases
Ghent
Display Case, 40X72X20, Walnut, Package Quantity: 1
Mfr # 2010-6-GD-WV
Zoro # G0935661
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,820.99
Free 30-Day Returns
Key Features
- Height (In.) 40
- Length (In.) 72
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2010-6-GD-WV
- Zoro # G0935661
- UPC # 14935716165
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 |
Length (In.) | 72 |
Depth (In.) | 20 |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Walnut |
Backing | Sliding Frosted Glass |
Material | Wood Grain Vinyl/Aluminum |
Includes | Built-In Lock, Built-In Levelers, (3) Full Length Glass Shelves, (2) Brackets per Shelf |
Series | Merchandiser |
Description
Display Case,40X72X20,Walnut
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 17 7/8 in W, 4 in H, 4 in L, Black (QSB103BR)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- Ghent Display Cases