Shop All Display Cases
Ghent
Display Case, 40X72X20, Dark Bronze, Depth (In.): 20
Mfr # 2606-WB-BZ
Zoro # G0935783
product price: $2,796.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,796.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 72
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2606-WB-BZ
- Zoro # G0935783
- UPC # 14935708047
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 72 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Series | Colossus |
Backing | White |
Material | Anodized Aluminum |
Description
Display Case,40X72X20,Dark Bronze
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- WESTWARD Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/2 in H x 20 in W (2HFR8)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- PERFECT CASES Perfect Cases PC-49GLFCB-C 49 Golf Ball Cabinet Style Display Case; Cherry (PC-49GLFCB-C)
- Ghent Display Cases