Shop All Display Cases
Ghent
Display Case, 40X60X20, Light Oak
Mfr # 2010-5-SN-LV
Zoro # G0935722
product price: $1,889.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Height (In.) 40 in
- Length (In.) 60 in
- Depth (In.) 20 in
- Shelf Capacity (Lbs.) 20 lb
- Color Light Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2010-5-SN-LV
- Zoro # G0935722
- UPC # 14935716110
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 in |
Length (In.) | 60 in |
Depth (In.) | 20 in |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 lb |
Color | Light Oak |
Includes | (2) Brackets per Shelf, (3) Full Length Glass Shelves, Built-In Levelers, Built-In Lock |
Backing | Sliding Frosted Glass |
Series | Merchandiser |
Material | Wood Grain Vinyl/Aluminum |
Description
Display Case,40X60X20,Light Oak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- TRITON PRODUCTS 3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74120)
- SEVILLE CLASSICS Steel Wire Rack Shelving, 7-Tier, NSF, 16 Bin, 14Dx3, 7 Shelves, Gray (WEB677)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- Ghent Display Cases