Shop All Display Cases
Ghent
Display Case, 40X60X20, Dark Bronze
Mfr # 2605-PB-BZ
Zoro # G0935619
product price: $2,748.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 60
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2605-PB-BZ
- Zoro # G0935619
- UPC # 14935708252
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 60 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Backing | Plaque Fabric |
Series | Colossus |
Material | Anodized Aluminum |
Description
Display Case,40X60X20,Dark Bronze
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 5 1/4 in H, 6 PK (DS93060CO)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- Ghent Display Cases