Shop All Display Cases
Ghent
Display Case, 40X60X20, Champagne Gold
Mfr # 2605-WB-GD
Zoro # G0935740
product price: $2,880.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,880.99
Free 30-Day Returns
Key Features
- Height (In.) 66
- Length (In.) 60
- Depth (In.) 20
- Shelf Capacity (Lbs.) 20
- Color Champagne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2605-WB-GD
- Zoro # G0935740
- UPC # 14935708290
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 66 |
Length (In.) | 60 |
Depth (In.) | 20 |
Details
Item | Floor Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Champagne |
Includes | Built-In Lock, Built-In Levelers, (8) Half Length Glass Shelves, (2) Brackets per Shelf, 6 in H Base |
Backing | White |
Material | Anodized Aluminum |
Series | Colossus |
Description
Display Case,40X60X20,Champagne Gold
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- CLOSETMAID Endcap Shelf Combo Sm/Lg Wht (7540)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- Ghent Display Cases