Shop All Display Cases
Ghent
Display Case, 10X60X30, Dark Bronze
Mfr # 3160SD-BZ-LB
Zoro # G0935713
product price: $1,873.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,873.99
Free 30-Day Returns
Key Features
- Height (In.) 10
- Length (In.) 60
- Depth (In.) 30
- Shelf Capacity (Lbs.) 20
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3160SD-BZ-LB
- Zoro # G0935713
- UPC # 14935714970
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 10 |
Length (In.) | 60 |
Depth (In.) | 30 |
Details
Item | Table Top Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Dark Bronze |
Backing | Sliding Doors |
Includes | Built-In Lock, (4) Black Legs |
Series | Keepsake |
Material | Anodized Aluminum |
Description
Display Case,10X60X30,Dark Bronze
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Gray (SSB443GY)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- Ghent Display Cases