Shop All Display Cases
Ghent
Counter Display Case, Honey Maple, Shelf Capacity (Lbs.): 20
Mfr # 8949M-PB-H
Zoro # G0936739
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40
- Length (In.) 36
- Depth (In.) 14
- Shelf Capacity (Lbs.) 20
- Color Honey Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 8949M-PB-H
- Zoro # G0936739
- UPC # 14935701550
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 |
Length (In.) | 36 |
Depth (In.) | 14 |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Honey Maple |
Backing | Plaque Fabric |
Material | Hardwood |
Includes | Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10 in H Base |
Series | Heritage 8949 |
Description
Counter Display Case,Honey Maple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- PERFECT CASES Perfect Cases MH-B Mini Football Helmet Display Case; Black (MH-B)
- Ghent Display Cases