Shop All Display Cases
Ghent
Counter Display Case, Honey Maple
Mfr # 8949M-MB-H
Zoro # G0936745
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40 in
- Length (In.) 36 in
- Depth (In.) 14 in
- Shelf Capacity (Lbs.) 20 lb
- Color Honey Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 8949M-MB-H
- Zoro # G0936745
- UPC # 14935701529
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 in |
Length (In.) | 36 in |
Depth (In.) | 14 in |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 lb |
Color | Honey Maple |
Includes | (1) Full Length Glass Shelf, (2) Supports per Shelf, 10"H Base, Built-In Levelers, Built-In Lock |
Backing | Mirror |
Material | Hardwood |
Series | Heritage 8949 |
Description
Counter Display Case,Honey Maple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- Ghent Display Cases