Shop All Display Cases
Ghent
Counter Display Case, Cordovan, Depth (In.): 14
Mfr # 8949M-PB-C
Zoro # G0936790
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40
- Length (In.) 36
- Depth (In.) 14
- Shelf Capacity (Lbs.) 20
- Color Cordovan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 8949M-PB-C
- Zoro # G0936790
- UPC # 14935701543
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 |
Length (In.) | 36 |
Depth (In.) | 14 |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Cordovan |
Series | Heritage 8949 |
Backing | Plaque Fabric |
Material | Hardwood |
Includes | Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10 in H Base |
Description
Counter Display Case,Cordovan
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- Ghent Display Cases