Shop All Display Cases
Ghent
Counter Display Case, Cordovan, Backing: Mirror
Mfr # 8949M-MB-C
Zoro # G0936720
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 40
- Length (In.) 36
- Depth (In.) 14
- Shelf Capacity (Lbs.) 20
- Color Cordovan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 8949M-MB-C
- Zoro # G0936720
- UPC # 14935701512
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 |
Length (In.) | 36 |
Depth (In.) | 14 |
Details
Item | Counter Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Cordovan |
Includes | Built-In Lock, Built-In Levelers, (1) Full Length Glass Shelf, (2) Supports per Shelf, 10 in H Base |
Series | Heritage 8949 |
Backing | Mirror |
Material | Hardwood |
Description
Counter Display Case,Cordovan
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS White Plastic Bulk Container Lid (M48L-110)
- MANHATTAN COMFORT Mulberry 2.0 Corner Wardrobe Closet, White (115GMC1)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- Ghent Display Cases