Shop All Display Cases
Ghent
Counter Display Case 72x40x20, Satin, Walnut Base
Mfr # 2010-6-SN-WV
Zoro # G7039621
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,820.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2010-6-SN-WV
- Zoro # G7039621
- UPC # 14935716189
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Counter Case,72x40x20,Satin,Walnut Base |
Frame Color | Satin |
Description
Counter Case,72x40x20,Satin,Walnut Base
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 40 Series (40-2420)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- Ghent Display Cases