Shop All Display Cases
Ghent
Counter Display Case 60x40x20, Satin
Mfr # 2010-5-SN-WV
Zoro # G7153986
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,738.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2010-5-SN-WV
- Zoro # G7153986
- UPC # 14935716127
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Counter Case,60x40x20,Satin,Walnut Base |
Frame Color | Satin |
Description
Counter Case,60x40x20,Satin,Walnut Base
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Orange Safety Debris Netting 8'6 x 150' FR (SDNFROR-86150)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Black (QMS743BR)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- Ghent Display Cases