Shop All Display Cases
Ghent
Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut
Mfr # 2010-4-BZ-WV
Zoro # G9887997
product price: $1,759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Height (In.) 40 in
- Length (In.) 48 in
- Depth (In.) 20 in
- Shelf Capacity (Lbs.) 20 lb
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2010-4-BZ-WV
- Zoro # G9887997
- UPC # 014935716028
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 40 in |
Length (In.) | 48 in |
Depth (In.) | 20 in |
Overall Width | 48 in |
Overall Depth | 20 in |
Overall Height | 40 in |
Details
Item | Tabletop Display Case |
Shelf Capacity (Lbs.) | 20 lb |
Color | Walnut |
Material | Aluminum, Vinyl |
Series | Merchandiser |
Backing | Sliding Frosted Glass |
Includes | (2) Brackets per Shelf, (3) Full Length Glass Shelves, Built-In Levelers, Built-In Lock |
Number of Shelves | 3 |
Product Type | Tabletop Display Case |
Back Material | Frosted Glass |
Includes Lock | Yes |
Shelf Capacity | 20 lb |
Closure | Sliding Back Panel |
Description
Tabletop Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 20 in, Number of Shelves 3, Material Aluminum, Vinyl, Back Material Frosted Glass, Color Walnut, Includes Lock Yes, Shelf Capacity 20 lb, Closure Sliding Back Panel, Includes (2) Brackets per Shelf, (3) Full Length Glass Shelves, Built-In Levelers, Built-In Lock, Product Type Tabletop Display Case
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- Ghent Display Cases