Shop All Display Cases
Ghent
Counter Display Case 36x40x14, White, Satin
Mfr # 2281WB-SN-LV
Zoro # G7084010
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 2281WB-SN-LV
- Zoro # G7084010
- UPC # 14935707392
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 36 in |
Details
Item | Counter Cs,36x40x14,White,Stn,LtOakVnyl |
Frame Color | Satin |
Description
Counter Cs,36x40x14,White,Stn,LtOakVnyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- WALL CONTROL Expanded Industrial Pegboard Kit, White/Black (35-IWRK-800-WB)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- Ghent Display Cases