Shop All Display Cases
Ghent
Counter Display Case 36x40x14, Mirror, Champange
Mfr # 2281MB-GD-MK
Zoro # G7039999
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Mirror
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2281MB-GD-MK
- Zoro # G7039999
- UPC # 14935707798
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 36 in |
Details
Item | Counter Cs,36x40x14,Mirr,Champg,CarmlOak |
Backing | Mirror |
Description
Counter Cs,36x40x14,Mirr,Champg,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (QUS220RD)
- CRAFTSMAN Storage, 6 ft. Wide Workbench With Butch (CMST27200R)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- Ghent Display Cases