Shop All Display Cases
Ghent
Counter Display Case 36x40x14, Mirror, Bronze
Mfr # 2281MB-BZ-MK
Zoro # G7035555
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 36 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2281MB-BZ-MK
- Zoro # G7035555
- UPC # 14935707781
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 36 in |
Details
Item | Counter Cs,36x40x14,Mirror,Brnz,CarmlOak |
Frame Color | Bronze |
Backing | Mirror |
Description
Counter Cs,36x40x14,Mirror,Brnz,CarmlOak
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- Ghent Display Cases