Shop All Display Cases
Ghent
Counter Case 48x40x20, Satin, Walnut Base
Mfr # 2010-4-SN-WV
Zoro # G7141149
product price: $1,594.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 2010-4-SN-WV
- Zoro # G7141149
- UPC # 14935716066
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Counter Case,48x40x20,Satin,Walnut Base |
Frame Color | Satin |
Description
Counter Case,48x40x20,Satin,Walnut Base
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- LYON Shelf Clip, PK20 (NF8854-20)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 12"x5 Ft., PK6 (05F-C5T10-06)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- Ghent Display Cases