Shop All Bulletin Boards
Ghent
Cork Bulletin Board, Aluminum, 24inW X 18inH
Mfr # 1318-1
Zoro # G508610449
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Color Natural
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1318-1
- Zoro # G508610449
- UPC # 14935056018
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 1 in |
Details
Board Color | Natural |
Description
Ghent's natural tan cork bulletin boards are a traditional favorite, thanks in part to their ability to withstand the wear and tear of repeated tackingNatural cork surface is self-healing to provide years of reliable service.Frame is satin anodized aluminum.Cork laminated on a 3/8 fiberboard for rigidity and stability.Pins, staples or tacks can be easily inserted and hold firm. TAA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Dispenser, Height: 7-1/2" (5NVZ4)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- GHENT Fabric Bulletin Board 12"x48", Beige (TF14-90)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- Ghent Bulletin Boards