Shop All Bulletin Boards
Ghent
Cork Bulletin Board 77"W x 78-1/4"H
Mfr # ARKK46
Zoro # G3729245
product price: $618.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Width 77 in
- Height 78 1/4 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARKK46
- Zoro # G3729245
- UPC # 014935160029
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 77 in |
Height | 78 1/4 in |
Depth | 20" |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
For Use | Events, Offices, Schools |
Item | Bulletin Board |
Mounting/Mobility Type | Mobile/Casters |
Features | Caster, Durable, Lockable, Portable, Reversible, Wheel, Smooth, Accessory Tray, Mobility |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 77 in, Height 78 1/4 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Mobile/Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- UNI-BALL Vision Elite Rollerball Pen, .8mm, 4/PK, BK Ink/ AST Barrel PK (UBC1858842)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- QUARTET Contour Fabric Bulletin Board, 36 x 24, Gray Surface, Black Plastic Frame (7693G)
- Ghent Bulletin Boards