Shop All Bulletin Boards
Ghent
Cork Bulletin Board 72x48", Wood Frame
Mfr # WK46
Zoro # G7562947
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$186.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Width 72 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # WK46
- Zoro # G7562947
- UPC # 014935065126
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
Board Frame Material | Wood |
Mounting/Mobility Type | Wall Mounted |
For Use | Indoors |
Board Style | Push-Pin |
Item | Bulletin Board |
Features | Laminated, Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 72 1/2 in, Height 48 1/2 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- STEEL GRIP File Set 10Pc Sg (2265874)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- GHENT Fabric Bulletin Board 12"x48", Beige (TF14-90)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- GHENT Fabric Bulletin Board 46-1/2"W, Gray (TF34-91)
- Ghent Bulletin Boards