Shop All Bulletin Boards
Ghent
Cork Bulletin Board 60x48", Aluminum Frame
Mfr # AK45
Zoro # G7467135
original price:
$266.52
10% off
new price: $237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Width 60 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AK45
- Zoro # G7467135
- UPC # 014935058111
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Indoors |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Features | Rigid, Self-healing, Laminated, Long Lasting |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 60 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5, PK6 (16508BX)
- AVERY DENNISON Hi-Liter Pen Style Highlighters, Six-Color Fluorescent Set (23565)
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- GHENT Bulletin Board, 48-1/2 in. W, Natural (AK44)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack (H12-SS)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- Ghent Bulletin Boards