Shop All Bulletin Boards
Ghent
Cork Bulletin Board 60x36", Wood Frame
Mfr # WK35
Zoro # G7581436
Sold in multiples of 3 for $449.97
Free Shipping & Returns
$449.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 60 1/2 in
- Height 36 1/2 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # WK35
- Zoro # G7581436
- UPC # 014935065027
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 1/2 in |
Height | 36 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
Board Style | Push-Pin |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Wood |
Item | Bulletin Board |
Features | Rigid, Laminated, Self-healing, Long Lasting |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Wood, Width 60 1/2 in, Height 36 1/2 in, Frame Color Oak, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR04)
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- GHENT Fabric Bulletin Board 46-1/2"W, Gray (TF34-91)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Bulletin Board, 48-1/2 in. W, Natural (AK44)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- GHENT Vinyl Bulletin Board 48-1/2"x48-1/2", Ocean (12UV44-W191)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- Ghent Bulletin Boards