Shop All Bulletin Boards
Ghent
Cork Bulletin Board 53-1/4"W x 78-1/4"H
Mfr # ARKK34
Zoro # G3729251
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 53 1/4 in
- Height 78 1/4 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARKK34
- Zoro # G3729251
- UPC # 014935160005
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 53 1/4 in |
Height | 78 1/4 in |
Depth | 20" |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
Mounting/Mobility Type | Mobile/Casters |
Features | Portable, Durable, Caster, Mobility, Accessory Tray, Smooth, Lockable, Reversible, Wheel |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 53 1/4 in, Height 78 1/4 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Mobile/Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- ZORO SELECT Corrugated Boxes, 16" x 8" x 12", Kraft, 25/Bundle (55VH16)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- GHENT Ghent 12" Hold-Up Display Rail - Single Pack (H12-SS)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- Ghent Bulletin Boards