Shop All Bulletin Boards
Ghent
Cork Bulletin Board 48"H x 72"W
Mfr # AK46
Zoro # G8633886
product price: $210.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Width 72 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AK46
- Zoro # G8633886
- UPC # 014935058128
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
For Use | Indoors |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
Features | Wear Resistant, Self-healing, Rigid, Long Lasting, Tear Resistant, Laminated |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 72 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- SCHOOL SMART PAPER BAG 5 LB 11X5.25X3.375 IN BROWN PK OF 100 PK (19105)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- GHENT 90 Degree Curve Connector for Curtain Wall Partitions (ATR23-BK-GLBL)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- Ghent Bulletin Boards