Shop All Bulletin Boards
This Product is Discontinued
Ghent
Cork Bulletin Board 36"W x 24"H, Natural (Discontinued)
Mfr # CTSK23
Zoro # G3729050
This Product is Discontinued
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # CTSK23
- Zoro # G3729050
- UPC # 014935048075
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Features | Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Events, Offices, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.