Shop All Bulletin Boards
Ghent
Cork Bulletin Board 36"H x 48"W
Mfr # 1334-1
Zoro # G7531474
product price: $79.79
/ea
Sold in multiples of 3 for $239.37
Free Shipping & Returns
$239.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 1/2 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1334-1
- Zoro # G7531474
- UPC # 014935056087
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 46 1/2 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Features | Tear Resistant, Rigid, Wear Resistant, Self-healing, Long Lasting, Laminated |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 46 1/2 in, Height 36 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/4" Width, PK100 (FDT2363506NFMT)
- ZORO SELECT Desk Pad (120748)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- GHENT Fabric Bulletin Board 36"H Beige (TF34-90)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- GHENT Message Center 36"H x 60"W (PN23660K)
- GHENT Vinyl Bulletin Board 48-1/2"x48-1/2", Ocean (12UV44-W191)
- Ghent Bulletin Boards