Shop All Bulletin Boards
Ghent
Cork Bulletin Board 24"H x 36"W
Mfr # 1323-1
Zoro # G3885524
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1323-1
- Zoro # G3885524
- UPC # 014935056032
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- Ghent Bulletin Boards