Shop All Bulletin Boards
Ghent
Cork Bulletin Board 18"H x 24"W
Mfr # 1318-1
Zoro # G4207926
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1318-1
- Zoro # G4207926
- UPC # 014935056018
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Indoors |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- OPTIMA SCALES Optima Scales OP-925A-40000 Heavy-Duty Crane Scale - 40000 lbs x 20 lb. LED Display (OP-925A-40000)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, COYOTE BROWN (160-498)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- GHENT Cork Bulletin Board 36"H x 48"W (1334-1)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- Ghent Bulletin Boards