Shop All Bulletin Boards
Ghent
Cork Bulletin Board 120-1/2"W, Natural
Mfr # AK410
Zoro # G3729279
product price: $254.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Width 120 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AK410
- Zoro # G3729279
- UPC # 014935058050
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 120 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Events, Offices, Schools |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Features | Long Lasting, Rigid, Self-healing, Laminated |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 120 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 17 x 13 x 5'' Flat Corrugated Boxes, 25PK (S-4755)
- NATIONAL CHECKING 3.5"x6.75" 1 Part White 13 Line Guest Check 100 Checks/Book, PK100 (1200SP)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- GHENT Bulletin Board, 48-1/2 in. W, 48-1/2 in. H (AV44-185)
- FLIPSIDE PRODUCTS 18 x 24 Cork Bulletin Board (10086)
- Ghent Bulletin Boards