Shop All Bulletin Boards
Ghent
Bulletin/Whiteboard Combination 4x6 ft.
Mfr # RMK46
Zoro # G8634053
product price: $621.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Width 77 1/4 in
- Height 78"
- Board Color White/Natural
- Frame Color Natural
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # RMK46
- Zoro # G8634053
- UPC # 014935140021
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 77 1/4 in |
Height | 78" |
Dry Erase Width | 77 1/4 in |
Dry Erase Height | 78 1/8 in |
Details
Board Color | White/Natural |
Frame Color | Natural |
Frame Material | Wood |
Dry Erase Product Grouping | Combination Bulletin Board |
Item | Combination Bulletin Board |
Includes | Casters Sold Separatey, Tray |
Board Frame Material | Wood |
For Use | Indoor |
Features | Reversible, Durable, Accessory Tray, Casters, Locking Casters, Mobility, Portable |
Description
Combination Bulletin Board, Dry Erase Height 78 1/8 in, Dry Erase Width 77 1/4 in, Includes Casters Sold Separatey, Tray, Board Frame Material Wood, Board Color White/Natural, Frame Color Natural, For Use Indoor, Combination Bulletin Board, Width 77 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, In Ground, Mail Chest (4385BLK)
- SCENIC SAND Scenic Sand 514-42 25 lbs Activa Bag of Bulk Colored Sand; Light Blue (514-42)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- Ghent Bulletin Boards