Shop All Bulletin Boards
Ghent
Bulletin Board, Recycled Rbbr, Cnf, Indoors
Mfr # WTR44-CF
Zoro # G1997383
product price: $204.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Width 48 5/8 in
- Height 48 5/8 in
- Board Material Recycled Rubber
- Board Color Confetti
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WTR44-CF
- Zoro # G1997383
- UPC # 014935078249
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 5/8 in |
Height | 48 5/8 in |
Details
Board Material | Recycled Rubber |
Board Color | Confetti |
Frame Color | Natural |
Frame Material | Wood |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Wood |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Confetti, Board Frame Material Wood, Width 48 5/8 in, Height 48 5/8 in, Frame Color Natural, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT 1/4" Cork Roll 4x8 ft. (14RK48)
- GHENT Bulletin Board, 48-1/2 in. W (WK44)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- Ghent Bulletin Boards