Shop All Bulletin Boards
Ghent
Bulletin Board, Recycled Rbbr, Blk, Indoors
Mfr # ATR44-BK
Zoro # G1997331
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Width 48 1/2 in
- Height 48 1/2 in
- Board Material Recycled Rubber
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ATR44-BK
- Zoro # G1997331
- UPC # 014935077044
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Recycled Rubber |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Indoors |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Board Frame Material Aluminum, Width 48 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 4 x 6", PK25 (46046)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- Ghent Bulletin Boards