Shop All Bulletin Boards
Ghent
Bulletin Board, 72-1/2 in. W, Ocean
Mfr # AV46-191
Zoro # G1984600
product price: $225.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Width 72 1/2 in
- Height 48 1/2 in
- Board Material Vinyl
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AV46-191
- Zoro # G1984600
- UPC # 014935515256
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Vinyl |
Board Color | Ocean |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
For Use | Events, Offices, Schools |
Description
Bulletin Board, Board Material Vinyl, Board Color Ocean, Board Frame Material Aluminum, Width 72 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue (81050)
- SWINGLINE Replacement Punch Head (A7074865E)
- ZORO SELECT Corrugated Boxes, 21" x 10" x 10", Kraft, 25/Bundle (10Y709)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- GHENT 90 Degree Curve Connector for Curtain Wall Partitions (ATR23-BK-GLBL)
- GHENT Cork Bulletin Board 60x36", Wood Frame (WK35)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- Ghent Bulletin Boards