Shop All Bulletin Boards
Ghent
Bulletin Board, 48-1/2 in. W
Mfr # WK44
Zoro # G1984880
original price:
$166.75
13% off
new price: $143.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Width 48 1/2 in
- Height 48 1/2 in
- Board Material Cork/Fiberboard
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # WK44
- Zoro # G1984880
- UPC # 014935065102
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork/Fiberboard |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Wood |
Board Frame Material | Wood |
Mounting/Mobility Type | Wall Mounted |
For Use | Events, Offices, Schools |
Board Style | Push-Pin |
Item | Bulletin Board |
Features | Rigid, Laminated, Self-healing, Long Lasting |
Description
Bulletin Board, Board Material Cork/Fiberboard, Board Color Natural, Board Frame Material Wood, Width 48 1/2 in, Height 48 1/2 in, Frame Color Oak, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 24 x 18 x 18 RSC, 24x18x18 in (60YP96)
- WARP BROTHERS Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In. (6176457)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- GREAT PAPERS Stationery Letterhead, Iced Cupcak, PK80 (2019046)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Black (ATR48-BK)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- Ghent Bulletin Boards