Shop All Bulletin Boards
Ghent
Bulletin Board, 48-1/2 in. W, Natural
Mfr # AK44
Zoro # G1984619
product price: $133.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Width 48 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AK44
- Zoro # G1984619
- UPC # 014935058104
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
For Use | Events, Offices, Schools |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Features | Rigid, Self-healing, Long Lasting, Laminated |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- SCHOOL SMART PAPER BAG 5 LB 11X5.25X3.375 IN BROWN PK OF 100 PK (19105)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- BSC PREFERRED 30 x 12 x 12'' Long Corrugated Boxes, 15PK (S-16774)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- GHENT Cork Bulletin Board 55"W x 73-1/2"H (RKK34)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- Ghent Bulletin Boards