Shop All Bulletin Boards
Ghent
Bulletin Board, 48-1/2 in. H, Silver
Mfr # AV44-193
Zoro # G1984637
product price: $136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Key Features
- Width 48 1/2 in
- Height 48 1/2 in
- Board Material Vinyl
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # AV44-193
- Zoro # G1984637
- UPC # 014935515065
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 1/2 in |
Height | 48 1/2 in |
Details
Board Material | Vinyl |
Board Color | Silver |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
For Use | Events, Offices, Schools |
Features | Washable, Durable |
Description
Bulletin Board, Board Material Vinyl, Board Color Silver, Board Frame Material Aluminum, Width 48 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Events, Offices, Schools, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Black Long Nose Pattern Marker (FC.LNM)
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- GHENT Bulletin Board, 48-1/2 in. W, 48-1/2 in. H (AV44-185)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- Ghent Bulletin Boards