Shop All Bulletin Boards
Ghent
Aluminum Frame Corkboard, 2ft x 3ft
Mfr # 1323-1
Zoro # G5293225
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Wheat Brown, Brown
- Recommended Age 4+ Years
- Material medium density fiberboard (mdf, carb compliant)
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1323-1
- Zoro # G5293225
- UPC # 14935056032
- Country of Origin United States
- Category Bulletin Boards
Details
Color | Wheat Brown, Brown |
Recommended Age | 4+ Years |
Material | medium density fiberboard (mdf, carb compliant) |
Recommended Grade | PK+ |
Description
Ghent's Natural Cork Bulletin Board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our sleek Satin aluminum frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's Cork Bulletin Board carries a 10-year warranty and is made in the USA.
Features:
• Self-healing cork surface provides years of reliable service
• Premium frame is wide satin anodized aluminum
• Mounted on 3/8" fiberboard for rigidity and stability
• Carries a 10-year manufacturer warranty
• Measures 2' x 3'
• Made in the USA
Features:
• Self-healing cork surface provides years of reliable service
• Premium frame is wide satin anodized aluminum
• Mounted on 3/8" fiberboard for rigidity and stability
• Carries a 10-year manufacturer warranty
• Measures 2' x 3'
• Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- BETTER PACKAGES Handle Return Spring (FM48AX)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- GHENT Fabric Bulletin Board 12"x48", Beige (TF14-90)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- GHENT Cork Bulletin Board 48"H x 96"W (AK48)
- GHENT Vinyl Bulletin Board 48-1/2"x96-1/2", Ebony (AV48-183)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- UNIVERSAL Bulletin Board, Natural Cork, 24 x 18, Satin-Finished Aluminum Frame (43612-UNV)
- Ghent Bulletin Boards