Shop All Dry Erase Boards
Ghent
96"x48" Glass Dry Erase Board, White
Mfr # ARIASN84WH
Zoro # G6237257
product price: $1,263.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,263.00
Free 30-Day Returns
Key Features
- Dry Erase Height 96"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASN84WH
- Zoro # G6237257
- UPC # 014935010669
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 96" |
Dry Erase Width | 48" |
Details
Item | Aria Glassboard,8 ft.Hx4 ft.W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Aria Glassboard,8 ft.Hx4 ft.W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Markers, , Fine Point, Orange PK (SAN30006)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" (ARIASM34WH)
- GHENT VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (41302)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- Ghent Dry Erase Boards