Shop All Dry Erase Boards
Ghent
78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters
Mfr # ARMK46
Zoro # G3729209
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 78 1/4 in
- Dry Erase Width 77 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARMK46
- Zoro # G3729209
- UPC # 014935158026
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 78 1/4 in |
Dry Erase Width | 77 in |
Adjustable Height Range | Not Adjustable |
Depth | 20 in |
Width | 77" |
Height | 78-1/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Corner Shape | Square |
Includes | (4) Markers, Accessory Tray, Eraser |
Frame Material | Aluminum |
Features | Reversible, Mobility, Self-healing, Portable, Adjustable, Durable, Lockable, Dual Locking Wheel, Accessory Tray, Casters |
For Use | Office, Classroom |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 77 in, Depth 20 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- SMEAD Folder Top Tab, Assorted, PK100, Tab Cut: 1/3 (11993)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Blue (HMYRM34BE)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- QUARTET Prestige 2 Magnetic Total Erase 4-Month Calendar, 48 x 36, Graphite Color Frame (4MCP43P2)
- Ghent Dry Erase Boards