Shop All Dry Erase Boards
Ghent
78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters
Mfr # ARMM34
Zoro # G3729190
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 78 1/4 in
- Dry Erase Width 53 1/4 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARMM34
- Zoro # G3729190
- UPC # 014935156008
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 78 1/4 in |
Dry Erase Width | 53 1/4 in |
Adjustable Height Range | Not Adjustable |
Depth | 20 in |
Width | 53-1/4" |
Height | 78-1/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Satin |
Includes | (4) Markers, Accessory Tray, Eraser |
Frame Material | Aluminum |
Corner Shape | Square |
Features | Mobility, Locking Casters, Accessory Tray, Non-magnetic, Durable, Portable, Double-sided, Reversible |
For Use | Office |
Assembly | Assembly Required |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 78 1/4 in, Dry Erase Width 53 1/4 in, Depth 20 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- FLASH FURNITURE Cork/Marker Board, 53W x 59H (YU-YCI-002-CK-GG)
- Ghent Dry Erase Boards