Shop All Dry Erase Board Accessories
Ghent
72"L Display Rail
Mfr # H72-SS
Zoro # G6233291
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 72 in
- Frame Color Gray
- Mounting/Mobility Type Wall
- Frame Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # H72-SS
- Zoro # G6233291
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Length | 72 in |
Details
Item | Display Rail,72",L |
Color | Clear |
Frame Color | Gray |
Mounting/Mobility Type | Wall |
Frame Material | Vinyl |
Board Material | PVC |
Application | Hallway, Home, Lobby Display, Conference Room, Office, School, Refrigerator |
Features | Clear Front, Flexible, Adhesive |
Type | Display Rail |
Description
Display Rail,72 In.,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Yellow, PK24 (33946)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- GHENT Letters, Numbers and Symbols Set, Gothic (LG34)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- GHENT Display Rail, Cork, 72 in. W x 2 in. H (MRH6-1)
- GHENT Display Rail, 60", L (H60-SS)
- GHENT Display Rail, 36"W, 1-1/2"H, Clear, PK6 (H36-6)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- Ghent Dry Erase Board Accessories