Shop All Dry Erase Boards
Ghent
68-1/2"x36" Plastic Whiteboard, Gloss
Mfr # RM36SAWHN
Zoro # G6135635
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 68 1/2 in
- Dry Erase Width 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # RM36SAWHN
- Zoro # G6135635
- UPC # 014935006754
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 68 1/2 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 25 in |
Width | 36" |
Height | 68-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Frame Color | Satin |
Corner Shape | Square |
Includes | (4) Markers, Accessory Tray, Eraser |
Features | Double-sided, Compact, Locking Casters, Heavy Duty Caster, Durable, Accessory Tray, Lightweight, Mobility, Non-magnetic |
Frame Material | Aluminum |
For Use | Presentation |
Assembly | Assembly Required |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 68 1/2 in, Dry Erase Width 36 in, Depth 25 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Plastic, Corner Shape Square, Includes (4) Markers, Accessory Tray, Eraser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- GHENT 48"x96" Porcelain Whiteboard, Mahogany Frame (DFMGY48)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- Ghent Dry Erase Boards