Shop All Dry Erase Boards
Ghent
48"x96" Porcelain Whiteboard, Mahogany Frame
Mfr # DFMGY48
Zoro # G3729026
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # DFMGY48
- Zoro # G3729026
- UPC # 014935321321
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 3 1/2 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | (4) Markers, Accessory Tray, Eraser |
Corner Shape | Rounded |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 3 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Strap Shears, Heavy Duty (EP-2500)
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched (95161cs)
- RICOH Black Toner Cartridge 10K YLD (841586)
- ZORO SELECT Shipping Box, 18x18x18-10 in (55NM89)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- GHENT 48"x72" Glass Dry Erase Board, White (ARIASN46WH)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- Ghent Dry Erase Boards