Shop All Dry Erase Boards
Ghent
48"x96" Porcelain Whiteboard, Cherry Frame
Mfr # DFMCH48
Zoro # G2244098
product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # DFMCH48
- Zoro # G2244098
- UPC # 014935322304
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 3 1/2 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Cherry |
Includes | (4) Markers, Accessory Tray, Eraser |
Frame Material | Aluminum |
Color | White |
Material | Magnetic Porcelain |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 3 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver/Cherry, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Omega Npc0480Muf1 Tra-Sta Deep Drawer Organizer Kit (NPC0480MUF1)
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- GHENT 24"x36" Steel Dry Erase Board, Gloss (GRPM222G-23)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT 48"x48" Magnetic Glass Dry Erase Board, White (HMYRM44WH)
- GHENT 48-1/2"x96-1/2" Non-Magnetic Steel Dry Erase Board, Blue Frame (GRPM222G-48)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- LORELL Magnetic Dry Erase Calendar Board (LLR52503)
- Ghent Dry Erase Boards