Shop All Dry Erase Boards
Ghent
48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte
Mfr # HSM2-48
Zoro # G3728886
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,395.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Sliding Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # HSM2-48
- Zoro # G3728886
- UPC # 014935502010
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 6 1/2 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Sliding Board |
Board Properties | Magnetic |
Item | Dry Erase Sliding Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Corner Shape | Square |
Includes | Accessory Tray, L-Hangers |
Description
Dry Erase Sliding Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 6 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Accessory Tray, L-Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- FROGGY'S FOG 2 oz. HOLIDAY SPICE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOLI)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, Matte (M1-410-4)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- Ghent Dry Erase Boards