Shop All Dry Erase Boards
Ghent
48"x72" Porcelain Whiteboard, White Frame
Mfr # DFMBK46
Zoro # G3729041
product price: $522.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # DFMBK46
- Zoro # G3729041
- UPC # 014935321116
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 3 1/2 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | (4) Markers, Accessory Tray, Eraser |
Corner Shape | Rounded |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 3 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes (4) Markers, Accessory Tray, Eraser
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- GHENT 48-5/8"x96-5/8" Plastic Dry Erase Board, Gloss (M2-48-4)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Whiteboard, Matte (M1-48-4)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- Ghent Dry Erase Boards