Shop All Dry Erase Boards
Ghent
48"x72" Porcelain Whiteboard, Gray Frame
Mfr # DFMGY46
Zoro # G6216266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Porcelain
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # DFMGY46
- Zoro # G6216266
- UPC # 14935321123
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Porcelain Whiteboard,48"x72",Gray |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Frame Color | Gray |
Description
Porcelain Whiteboard,48"x72",Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Inlet Elbow (N700)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- GHENT 48-1/2"x96-1/2" Non-Magnetic Steel Dry Erase Board, Blue Frame (GRPM222G-48)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- GHENT 36-1/2"x48-1/2" Magnetic Porcelain Whiteboard (M1-34-1)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- Ghent Dry Erase Boards