Shop All Dry Erase Boards
Ghent
48"x72" Glass Dry Erase Board, Black, Dry Erase Width: 72"
Mfr # ARIASN46BK
Zoro # G6237939
product price: $1,035.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,035.00
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color Black
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # ARIASN46BK
- Zoro # G6237939
- UPC # 014935009755
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Aria Glassboard,4Hx6 ft.W,1/4",Black |
Board Color | Black |
Dry Erase Surface Type | Glass |
Description
Aria Glassboard,4Hx6 ft.W,1/4",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- EXPO Dry Erase Organizer Kit, 7 pcs., PK6 (80556)
- BOSTITCH Antimicrobial Adjustable Hole Punch, Black (BOS03200)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Yellow (HMYRM48YW)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- GHENT 48"x72" Magnetic Glass Dry Erase Board, Blue (HMYSM46BE)
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- Ghent Dry Erase Boards