Shop All Dry Erase Boards
Ghent
48"x60" Magnetic Glass Dry Erase Board, White
Mfr # ARIASM45WH
Zoro # G6237975
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,099.80
Free 30-Day Returns
Key Features
- Board Properties Magnetic
- Dry Erase Height 48"
- Dry Erase Width 60"
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # ARIASM45WH
- Zoro # G6237975
- UPC # 014935008697
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 60" |
Details
Board Properties | Magnetic |
Item | Magnetic Glassboard,4Hx5 ft.W,1/4",White |
Board Color | White |
Dry Erase Surface Type | Glass |
Description
Magnetic Glassboard,4Hx5 ft.W,1/4",White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 10", Kraft, 25/Bundle (22XL42)
- GHENT 48"x96" Magnetic Glass Dry Erase Board, Wall Mounted, White (HMYSM48WH)
- GHENT 72-1/8"x 53.25" Reversible Whiteboard, Wood Frame (RMM34)
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in (M2W-23-1)
- GHENT 36"x24" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-23)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- Ghent Dry Erase Boards